Motion
CDQ2B32-10DZ-A73-X202

SMC CORP OF AMERICA
CDQ2B32-10DZ-A73-X202

Compact Cylinderinder, CQ2-Z
Mi Item #06208384
MFR #CDQ2B32-10DZ-A73-X202
Price$140.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B32-10DZ-A73-X202

Compact Cylinderinder, CQ2-Z
Mi Item #06208384
MFR #CDQ2B32-10DZ-A73-X202

Mfr description
CDQ2B32-10DZ-A73-X202 COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.26/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Port Size
    1/8 BSPT
  • Rod Size / Thread
    M14x1.5 Male ISO
  • Stroke
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Reed, 24VDC max, 100VAC max, LED, Lead Wire, Vertical
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)