Motion
75015004

DICHTOMATIK
75015004

TCM; Dichtomatik Metric Oil Seal - 40 mm Shaft Dia., 72 mm OD, 7 mm Overall Width, FKM-Viton Lip Material
Mi Item #06208428
MFR #75015004
Price$45.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75015004

TCM; Dichtomatik Metric Oil Seal - 40 mm Shaft Dia., 72 mm OD, 7 mm Overall Width, FKM-Viton Lip Material
Mi Item #06208428
MFR #75015004

Mfr description
75015004 1.575"X2.835"X0.276 FKM VITON
  • Higher temperature resistance, oil resistance and chemical resistance compared to most other elastomers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.17/each

Specifications

Dimensions

  • Outside Diameter
    72 mm
  • Overall Width
    7 mm
  • Shaft Diameter
    40 mm
  • Weight
    0.0986 lbs

Details

  • Construction Description
    Dual lip with a garter spring. Rubber covered OD
  • Continuous Temperature Range
    -20F to 400F
  • Description Keyword
    oil seal; dichtomatik oil seal; rotary oil seal; national oil seal; national oil seals; skf oil seal; chicago rawhide seal; tcm seals; tcm seal; radial shaft seals; radial oil seal; metric oil seals; metric oil seal; shaft oil seals; harwal oil seal; viton oil seal; rubber shaft seal; shaft lip seal; trelleborg oil seal; Trelleborg oil seals; lip type oil seal; gearbox seals; rubber oil seal; bearing oil seal; parker oil seals; cr oil seal; rotary shaft oil seals; rubber lip seal; nok seal; oil seal manufacturers; chicago rawhide seals; harwal seal; double lipped seal; oil seal price; gearbox oil seal; lip seal gasket; rubber seal; rubber gasket seal; rubber seals; rubber seal ring; nbr oil seal; nbr seal; nbr oil seals; nbr seals
  • Durometer
    80 Durometer
  • Hardness
    80 Shore D
  • Harmonization Code
    4016.93.5020 US
  • Lip Material
    FKM-Viton
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Manufacturer Catalog Number
    40X72X7VTF
  • ManufacturerName (description attribute)
    Dichtomatik
  • Misalignment Tolerance
    depends on application details
  • Number of Lips
    2
  • Pressure Tolerance
    Less than 10 psi
  • Seal Type
    Dual lip with a garter spring. Rubber covered OD
  • Series
    TF
  • Solid / Split
    Solid
  • Synonym
    Radial Shaft Seal;Oil Seal;Grease Seal;Lip Seal
  • Typical Application
    Transmissions, Gearboxes, Pumps, Axles, Other industrial uses
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)