Motion
64 X 4159
Oil Seal - Solid, 15.375 in Shaft Dia., 17.375 in OD, 0.813 in Overall Width, Model 64 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #06208525
MFR #64 X 4159
List Price$1,295.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 15.375 in Shaft Dia., 17.375 in OD, 0.813 in Overall Width, Model 64 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #06208525
MFR #64 X 4159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,295.69/each for your price

Overview

Mfr description
64X4159 MILL-RIGHT N CRS 15.375"ID
  • Severe service assembled seal
  • Heavy duty metal outer case
  • Unique carrier/garter spring combination
  • Industry's highest shaft-tobore misalignement capability

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    15.375 in
  • Outside Diameter
    17.375 in
  • Overall Width
    0.813 in
  • Design Type
    Model 64
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744804091
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.125 in
  • Manufacturer Catalog Number
    21270-4159
  • Typical Application
    Severe Service Applications, Rotating Applications, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text