Motion
6304-MA-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #06208654
MFR #6304-MA-C3
List Price$237.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 52 mm OD, 15 mm Width, Open, Without Snap Ring
MI ITEM #06208654
MFR #6304-MA-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.10/each for your price

Overview

Mfr description
6304-MA-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Seal Type
    Open
  • Cage Material
    Brass
  • Manufacturer Catalog Number
    6304-MA-C3
  • Manufacturer Upc Number
    4012801165280
  • UPC_NO
    4012801165280
  • Description
    6304-MA-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6304-MA-C3 is a 20 mm bore radial/deep groove ball bearing with 52 mm OD, 15 mm width, straight design, open type.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text