Motion
50G6-11/2

BURKS PUMPS
50G6-11/2

End Suction Centrifugal Pump - Close Coupled With Motor, 180 gpm, 347 ft of Head, 2 in x 1-1/2 in NPT Ports
Mi Item #06208736
MFR #50G6-11/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BURKS PUMPS
50G6-11/2

End Suction Centrifugal Pump - Close Coupled With Motor, 180 gpm, 347 ft of Head, 2 in x 1-1/2 in NPT Ports
Mi Item #06208736
MFR #50G6-11/2

Mfr description
50G6-11/2 5HP 1PHASE PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2 in NPT
  • Max ft of Head
    347 ft
  • Outlet Port Size
    1-1/2 in NPT

Details

  • Description Keyword
    2 in x 1-1/2 in NPT Ports
  • Horsepower
    5 hp
  • Max Pressure
    150 psi
  • Maximum Flow Rate
    180 gpm
  • Phase
    1
  • Pump Body Material
    Cast Iron
  • Seal
    Carbon/Ceramic
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Close Coupled With Motor
  • Wetted Materials
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)