Specifications
Dimensions
- Inlet Port Size1-1/2 in NPT
- Max ft of Head127 ft
- Outlet Port Size1-1/4 in NPT
Details
- Description Keyword1-1/2 in x 1-1/4 in NPT Ports
- Horsepower1/2 hp
- Max Pressure55 psi
- Maximum Flow Rate60 gpm
- Phase1
- Pump Body MaterialCast Iron
- SealCarbon/Ceramic
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignClose Coupled With Motor
- Voltage115/230 V
- Wetted MaterialsCast Iron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)