Motion
330GA6-2

BURKS PUMPS
330GA6-2

End Suction Centrifugal Pump - Close Coupled With Motor, 230 gpm, 219 ft of Head, 2-1/2 in x 2 in NPT Ports
Mi Item #06208738
MFR #330GA6-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BURKS PUMPS
330GA6-2

End Suction Centrifugal Pump - Close Coupled With Motor, 230 gpm, 219 ft of Head, 2-1/2 in x 2 in NPT Ports
Mi Item #06208738
MFR #330GA6-2

Mfr description
330GA6-2 3HP 3PHASE TANGENTIAL DIS PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    2-1/2 in NPT
  • Max ft of Head
    219 ft
  • Outlet Port Size
    2 in NPT

Details

  • Description Keyword
    2-1/2 in x 2 in NPT Ports
  • Horsepower
    3 hp
  • Max Pressure
    95 psi
  • Maximum Flow Rate
    230 gpm
  • Phase
    3
  • Pump Body Material
    Cast Iron
  • Seal
    Carbon/Ceramic
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Type Design
    Close Coupled With Motor
  • Wetted Materials
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)