Motion
DI278 6 RSB

LOVEJOY INC
DI278 6 RSB

Disc Coupling Hub - Cplg Size: 278-6, Rough Stock, Flg OD: 11.2600 in, 19.9000 in Overall Length, Steel Material
MI ITEM #06208894
MFR #DI278 6 RSB
List Price$2,224.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
DI278 6 RSB

Disc Coupling Hub - Cplg Size: 278-6, Rough Stock, Flg OD: 11.2600 in, 19.9000 in Overall Length, Steel Material
MI ITEM #06208894
MFR #DI278 6 RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,224.93/each for your price

Overview

Mfr description
DI278-6-HUB-RSB

Specifications

  • Coupling Size Code
    278-6
  • Bore Type
    Rough Stock
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    19.9000 in
  • Maximum Bore Diameter
    5.5000 in
  • Torque Capacity
    125700 in
  • Distance Between Shafts
    10.0600 in
  • Hub End Diameter
    7.6800 in
  • Horsepower @ 100 RPM
    199.5 hp
  • Number Of Bolt Holes
    6
  • Series
    DI-6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904920765
  • UPC_NO
    697904920765
  • Overall Length
    505 mm
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought