Motion
112600
MiniDos Chemical Dosing Pump - Viton® Seals, 12.0 gpm, 140 psi, 0.20 to 1.00 %, 1:500 to 1:100
MI ITEM #06209122
MFR #112600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MiniDos Chemical Dosing Pump - Viton® Seals, 12.0 gpm, 140 psi, 0.20 to 1.00 %, 1:500 to 1:100
MI ITEM #06209122
MFR #112600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in NPT
  • Pick-Up Tube Length
    5 ft

Details

  • Check Seat Material
    Viton®
  • Injection Percentage
    0.20 to 1.00 %
  • Injection Ratio
    1:500 to 1:100
  • Max Pressure
    140 psi
  • Maximum Flow Rate
    12.0 gpm
  • O Ring Material
    Viton®
  • Options
    Optional Check Seat Materials - EPDM, Aflas, Kalrez. Optional O-Ring Materials - EPDM, Aflas, Kalrez.
  • Pump Body Material
    Upper Housing - Glass Filled Polypropylene, Lower Housing - Noryl
  • Seal Material
    Viton®
  • Supporting Product Brochure
  • Type Design
    Chemical Dosing Pump
  • Wetted Materials
    Duckbill Gasket - Santoprene / Lower End (Pump) - Glass Filled Polypropylene / PVC Vinyl Tubing

Overview

Mfr description
112600 MINIDOS 1%

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought