Overview
Mfr description
CDQ2L25-15DCMZ-F7BVL
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginUS
- Stroke15 mm
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Auto-SwitchF7BV - Solid State, General Purpose, 2 Wire, Lead Wire, Vertical
- Cylinder SeriesCQ2
- Manufacturer Catalog
- Mounting TypeFoot
- SeriesCQ2-Z
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data