Motion
35GA5-11/4

BURKS PUMPS
35GA5-11/4

End Suction Centrifugal Pump - Close Coupled With Motor, 68 gpm, 120 ft of Head, 1-1/4 in x 1 in NPT Ports
MI ITEM #06209166
MFR #35GA5-11/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BURKS PUMPS
35GA5-11/4

End Suction Centrifugal Pump - Close Coupled With Motor, 68 gpm, 120 ft of Head, 1-1/4 in x 1 in NPT Ports
MI ITEM #06209166
MFR #35GA5-11/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
35GA5-11/4 1/2HP 3PHASE TANGENTIAL DIS.

Specifications

  • Type Design
    Close Coupled With Motor
  • Maximum Flow Rate
    68 gpm
  • Max ft of Head
    120 ft
  • Max Pressure
    52 psi
  • Outlet Port Size
    1 in NPT
  • Horsepower
    1/2 hp
  • Phase
    3
  • Pump Body Material
    Cast Iron
  • Wetted Materials
    Cast Iron
  • Seal
    Carbon/Ceramic
  • Supporting Product Brochure
  • Supp Product Iom Eng Link
  • Inlet Port Size
    1-1/4 in NPT
  • Description Keyword
    1-1/4 in x 1 in NPT Ports

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text