Motion
DCR80 5.06

DODGE
DCR80 5.06

Inline Speed Reducer - Double Reduction, 5.063:1 Ratio, 2.2500 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Stainless Steel Housing Material
Mi Item #06209461
MFR #DCR80 5.06
Price$50,872.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
DCR80 5.06

Inline Speed Reducer - Double Reduction, 5.063:1 Ratio, 2.2500 in Input Size, Solid Output Type, 3.5000 in Output Shaft Diameter, Stainless Steel Housing Material
Mi Item #06209461
MFR #DCR80 5.06

Mfr description
268850 DCR80 5.063:1 MAXIUM XTR REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50,872.31/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Case Size
    20
  • Center Distance
    2.0000 in
  • Input Size
    2.2500 in
  • Manufacturer Reducer Size
    CR80
  • Maximum Output RPM
    90 rpm
  • Output Shaft Diameter
    3.5000 in
  • Output Size
    3.5000 in
  • Ratio
    5.06:1
  • Weight
    960 lbs

Details

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Country of Origin
    US
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    268850
  • Manufacturer Upc Number
    782476964788
  • Max Input Horsepower
    408 hp @ 1750 rpm
  • Output Bore Type
    Hollow
  • Output Type
    Solid Shaft
  • Reducer Type
    Concentric
  • Reduction
    Double
  • Sealing Type
    Two-Piece
  • Series
    DCR80
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    1 hp
  • Torque Rating (in-lb)
    767 in-lb
  • UPC_NO
    782476964788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)