Motion
DSBC-32-40-PPVA-N3

FESTO CORPORATION
DSBC-32-40-PPVA-N3

40 mm Stroke, Via Female Thread with Accessories Mount
Mi Item #06209469
MFR #DSBC-32-40-PPVA-N3
Price$205.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSBC-32-40-PPVA-N3

40 mm Stroke, Via Female Thread with Accessories Mount
Mi Item #06209469
MFR #DSBC-32-40-PPVA-N3

Mfr description
1376423 DSBC-32-40-PPVA-N3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.51/each

Specifications

Dimensions

  • Stroke  
    40 mm

Details

  • Manufacturer Product Page
  • Mounting Type
    Via Female Thread with Accessories
  • Product Type
    Locking Air Cylinders
  • Spec Sheet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)