Motion
03115 VINYL TAPE 471 BLACK 1"X36YD

3M
03115 VINYL TAPE 471 BLACK 1"X36YD

Film Tape - 1 in Width, 0.14 mm Thickness, Black Color
MI ITEM #06209509
MFR #03115 VINYL TAPE 471 BLACK 1"X36YD
Price$45.40/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
03115 VINYL TAPE 471 BLACK 1"X36YD

Film Tape - 1 in Width, 0.14 mm Thickness, Black Color
MI ITEM #06209509
MFR #03115 VINYL TAPE 471 BLACK 1"X36YD

Mfr description
03115 VINYL TAPE 471
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.40/rl

Specifications

Dimensions

  • Roll Length
    36 yd.
  • Roll Width
    1 in
  • Thickness
    0.14 mm
  • Width
    1 in

Details

  • Adhesion Strength
    26 oz/in
  • Adhesive Material
    Rubber
  • Application
    Paint Preparation Masking
  • Backing Material
    Vinyl
  • Color
    Black
  • Elongation at Break
    1.3 %
  • Manufacturer Stock Number
    70002410051
  • Manufacturer Upc Number
    00021200031151
  • Material
    vinyl
  • Max Operating Temperature
    170 °F
  • Product Type
    Lane Marking Tape
  • UPC_NO
    00021200031151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)