Specifications
Dimensions
- NLGI Grade0
Details
- Base TypeMineral Oil
- CertificationNSF H1
- CompositionLithium Complex, Mineral Oil
- Grease ThickenerLithium Complex
- Max Operating Temperature400 °F
- Min Operating Temperature40 °F
- Oil TypeMineral
- Series1500
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)