Motion
177006U
SaniStar Stainless Steel Articulating Leveler - SaniStar Series, 680 lbs Max Static Load, ±4° Articulating Stem, 1/2-13 Stem Thread, 2.0000 in Base Diameter, Without Lag Holes, 6.1000 in OAL, Stainless Steel Stem, Stainless Steel and Rubber Base
MI ITEM #06209735
MFR #177006U
Price$50.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SaniStar Stainless Steel Articulating Leveler - SaniStar Series, 680 lbs Max Static Load, ±4° Articulating Stem, 1/2-13 Stem Thread, 2.0000 in Base Diameter, Without Lag Holes, 6.1000 in OAL, Stainless Steel Stem, Stainless Steel and Rubber Base
MI ITEM #06209735
MFR #177006U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.55/each

Specifications

Dimensions

  • Base Diameter
    2.0000 in
  • Maximum Static Load
    680 lbs
  • Overall Length
    6.1000 in

Details

  • Application
    Conveyor and machinery support with built-in vibration pad, polished surface, and sanitary design.
  • Base Material
    Stainless Steel and Rubber
  • Leveler Type
    Stainless Steel
  • Manufacturer Catalog
  • Mounting Hole Type
    Without Lag Holes
  • Series
    SaniStar
  • Stem Articulation
    ±4° Articulating Stem
  • Stem Material
    Stainless Steel
  • Stem Thread
    1/2-13

Overview

Mfr description
177006U LEVELER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought