Motion
530
Hydrominder Liquid Level Maintenance System - 9.0 gpm, 85 psi, 1:530 to 1:4
Mi Item #06209892
MFR #530
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydrominder Liquid Level Maintenance System - 9.0 gpm, 85 psi, 1:530 to 1:4
Mi Item #06209892
MFR #530

Mfr description
530 HYDROMINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in GHT
  • Pick-Up Tube Length
    5 ft

Details

  • Ball Material
    Brass, Nylon, Stainless Steel
  • Diaphragm Material
    EPDM
  • Injection Ratio
    1:530 to 1:4
  • Max Pressure
    85 psi
  • Maximum Flow Rate
    9.0 gpm
  • Pump Body Material
    Bracket - Nickel Plated Brass
  • Supporting Product Brochure
  • Type Design
    Liquid Level Maintenance System
  • Wetted Materials
    PVC Eductor, PVC Nozzle, PVC Vinyl Tubing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)