Specifications
Dimensions
- Inlet Outlet Port Sizes3/4 in NPT
- Pick-Up Tube Length5 ft
Details
- Additional DetailsMax pressure for compressed air is 300 psi
- Ball MaterialBrass, Nylon, Stainless Steel
- Injection Ratio1:128 to 1:5
- Max Pressure85 psi
- Maximum Flow Rate3.5 gpm
- Pump Body MaterialStainless Steel Cabinet
- Supporting Product Brochure
- Type DesignDrum Mount Chemical Dilution System
- Wetted MaterialsNickel Plated Brass Eductor Assembly, PVC Vinyl Tubing
Overview
Mfr description
865 FOAMMASTER