Motion
897
FoamMaster Wall/Cart Mount Chemical Dilution System - 1.2 gpm, 85 psi, 1:240 to 1:5.5
MI ITEM #06209896
MFR #897
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FoamMaster Wall/Cart Mount Chemical Dilution System - 1.2 gpm, 85 psi, 1:240 to 1:5.5
MI ITEM #06209896
MFR #897

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
897 FOAMMASTER

Specifications

  • Type Design
    Wall/Cart Mount Chemical Dilution System
  • Maximum Flow Rate
    1.2 gpm
  • Max Pressure
    85 psi
  • Inlet Outlet Port Sizes
    3/4 in NPT
  • Injection Ratio
    1:240 to 1:5.5
  • Pump Body Material
    Stainless Steel Cabinet
  • Wetted Materials
    Glass Filled Polypropylene Eductor, 10% GFPP Hose Barb, PVC Vinyl Tubing
  • Ball Material
    Brass, Nylon, Stainless Steel
  • Pick-Up Tube Length
    5 ft
  • Additional Details
    Max pressure for compressed air is 300 psi
  • Supporting Product Brochure

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text