Motion
017014
Twist2Clean Water Pre-Filter - Viton® & EPDM Seals, 1-1/2 in BSP Ports, 78.0 gpm
Mi Item #06209934
MFR #017014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twist2Clean Water Pre-Filter - Viton® & EPDM Seals, 1-1/2 in BSP Ports, 78.0 gpm
Mi Item #06209934
MFR #017014

Mfr description
017014 TWIST2CLEAN 1.5" NPT INLINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in BSP

Details

  • Component Type
    Water Pre-Filter
  • Filter Rating
    150
  • Material
    Glass Filled Polypropylene Body, Acrylic Bowl
  • Max Pressure
    100 psi
  • Maximum Flow Rate
    78.0 gpm
  • Seal Material
    Viton® & EPDM
  • Supporting Product Brochure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)