Motion
SS23Q15HA56

DODGE
SS23Q15HA56

Washdown Duty Enclosed Gearing Right Angle Reducer - 15:1 Ratio, 2.31 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #06210852
MFR #SS23Q15HA56
Price$5,719.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS23Q15HA56

Washdown Duty Enclosed Gearing Right Angle Reducer - 15:1 Ratio, 2.31 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output, 56C Frame
MI ITEM #06210852
MFR #SS23Q15HA56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,719.15/each

Specifications

Dimensions

  • Bore Diameter
    Output 1.5 in
  • Bore Length
    6.62 inch
  • Case Size
    23
  • Center Distance
    2.31 in
  • Housing Height
    2.5000 in, 63.50 mm
  • Housing Width
    5.0000 in;127 mm
  • Length
    0.8800 in, 22.35 mm
  • Manufacturer Reducer Size
    23
  • Maximum Output Torque
    1199 lbf;177.16 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60 : 1
  • Overhung Load
    1610 lbf
  • Ratio
    15:1
  • Weight
    50 lbs, 22.68 kg
  • Width
    5.0000 in, 127 mm

Details

  • Additional Details
    STAINLESS STEEL TIGEAR-2 REDUCER
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 3.3600 hp, Output 2.9000 hp
  • Horsepower Rating Normal Duty
    Output 2.22 hp
  • Housing Material
    Stainless Steel
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    SS23Q15HA56
  • Manufacturer Upc Number
    782477050107
  • Max Input Horsepower
    1.510 hp
  • Output
    Hollow
  • Output Bore Type
    Hollow
  • Output Direction
    Right Hand
  • Output Type
    Hollow
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Product Compatibility
    NEMA Motor, 56C Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Style
    Quill Input;Hollow Alternate Output
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    3.3 horsepower
  • Torque Rating (in-lb)
    Output 1199 inch pound (pound inch)
  • UPC_NO
    782477047527

Overview

Mfr description
SS23Q15HA56 REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought