Motion
39175
Attached Lid Container - Gray Color, Plastic, Industrial Grade Polymers Material, 12.5 x 24 x 19.5 in, 17.02 gal Capacity
MI ITEM #06210939
MFR #39175
Price$73.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Attached Lid Container - Gray Color, Plastic, Industrial Grade Polymers Material, 12.5 x 24 x 19.5 in, 17.02 gal Capacity
MI ITEM #06210939
MFR #39175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.17/each

Specifications

Dimensions

  • Dimensions
    12.5 x 24 x 19.5 in
  • Height
    12.5 in
  • Length
    24 in
  • Outside Height
    12.5 in
  • Outside Length
    24 in
  • Outside Width
    19.5 in
  • Overall Height
    12.5 in
  • Overall Length
    24 in
  • Overall Width
    19.5 in
  • Width
    19.5 in

Details

  • Capacity
    17.02 gal (US)
  • Color
    Gray
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    1

Overview

Mfr description
39175GRAY 24-1/2X19-1/2X12-1/2 CONTAINER
  • Made in the USA
  • Reinforced hinge pins for years of smooth lid operation
  • Textured bottoms provide a sure grip
  • 17.2 Gal Capacity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought