Motion
07660788201

NORTON ABRASIVES
07660788201

5 x 1/2 x 1 In. Gemini Bench and Pedestal Wheel 57A 100 K VBE Type 01
MI ITEM #06211230
MFR #07660788201
List Price$29.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660788201

5 x 1/2 x 1 In. Gemini Bench and Pedestal Wheel 57A 100 K VBE Type 01
MI ITEM #06211230
MFR #07660788201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.55/each for your price

Overview

Mfr description
07660788201 5 X 1/2 X 1 TYPE 01 GEMINI
  • Type 01 straight wheel with quality, gray aluminum oxide for general purpose bench and pedestal grinder applications on steel
  • Vitrified bond for superb shape holding and resistance to wear
  • Good choice for deburring and tool sharpening on bench and pedestal grinders
  • telescoping bushings to fit popular arbor hole sizes
  • Available in many sizes and coarse to fine grits for sharpening to fine shaping applications

Specifications

  • Wheel Diameter
    5 in
  • Hole Size
    1 in
  • Application
    Deburring,Tool Sharpening
  • Arbor Hole Size
    1 in
  • Wheel Thickness
    1/2 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Grade
    K
  • Color Finish
    Brown
  • Max Rpm
    4970 rpm
  • Description Keyword
    Bench And Pedestal Wheel, Toolroom Wheel, Bench And Pedestal Abrasive Wheel, Bench And Pedestal Grinding Wheel, Abrasive Wheel, Gemini Bench and Pedestal
  • Disc Diameter
    5 in
  • Color
    Brown
  • Package Quantity
    1
  • Manufacturer Stock Number
    07660788201
  • Manufacturer Upc Number
    076607882011
  • UPC_NO
    07660788201
  • Grit Grade
    K
  • Additional Details
    Outfit your bench and pedestal grinder with this Gemini 57A AO Type 01 bench and pedestal wheel to tackle general purpose applications on steel, iron, alloys and other metals. A gray aluminum oxide abrasive and a vitrified bond that provides superb shape holding help the wheel resist wear for a longer wheel life. Available in a variety of sizes and grits, the wheel features telescoping bushings to fit most arbor hole sizes and works well for offhand grinding applications.
  • Specification
    FINE ALUNDUM
  • Harmonization Code
    6804.22
  • Overall Diameter
    5 in
  • Maximum Speed
    4970 rpm
  • Mineral Type
    Aluminum Oxide
  • Overall Thickness
    1/2 in
  • Weight
    0.85 lb
  • Wheel Color
    Brown
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text