Motion
7660788225
Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 5 in, Brown Color
MI ITEM #06211232
MFR #7660788225
Price$33.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 5 in, Brown Color
MI ITEM #06211232
MFR #7660788225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.55/each

Specifications

Dimensions

  • Arbor Hole Size
    1.0000 in
  • Arbor Size
    1 in
  • Wheel Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    for General Purpose
  • Color
    Brown
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    4965 rpm
  • Package Quantity
    1
  • UPC_NO
    07660788225
  • Wheel Type
    Type 1

Overview

Mfr description
07660788225 5 X 1 X 1 TYPE 01 GEMINI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought