Motion
66252841915

NORTON ABRASIVES
66252841915

Gemini® Right Cut Depressed Center Wheel - 5 in Disc Dia, Aluminum Oxide, 12225 RPM, 5/8 in, 5/8-11 in Ctr Hole Thd, 10 Per Pack
MI ITEM #06211254
MFR #66252841915
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252841915

Gemini® Right Cut Depressed Center Wheel - 5 in Disc Dia, Aluminum Oxide, 12225 RPM, 5/8 in, 5/8-11 in Ctr Hole Thd, 10 Per Pack
MI ITEM #06211254
MFR #66252841915

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66252841915 5 X .045 X 5/8-11 TYPE 27
  • Rightcut cutoff wheels
  • Cutting only, where fast cutting and low kerf loss are desired

Specifications

  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    12225 rpm
  • Center Hole Diameter
    5/8 in
  • Center Hole Thread Size
    5/8-11 in
  • Package Quantity
    10
  • UPC_NO
    66252841915
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text