Motion
66252842028

NORTON ABRASIVES
66252842028

Gemini® Right Cut Depressed Center Wheel - 4-1/2 in Disc Dia, Aluminum Oxide, 13580 RPM, 7/8 in, 25 Per Pack
MI ITEM #06211258
MFR #66252842028
List Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252842028

Gemini® Right Cut Depressed Center Wheel - 4-1/2 in Disc Dia, Aluminum Oxide, 13580 RPM, 7/8 in, 25 Per Pack
MI ITEM #06211258
MFR #66252842028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.48/each for your price

Overview

Mfr description
66252842028 4-1/2 X 3/32 X 7/8 TYPE 27
  • Rightcut cutoff wheels
  • Cutting only, where fast cutting and low kerf loss are desired

Specifications

  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    13580 rpm
  • Center Hole Diameter
    7/8 in
  • Package Quantity
    25
  • UPC_NO
    66252842028
  • Manufacturer Package Quantity
    25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought