Motion
66252843199

NORTON ABRASIVES
66252843199

BlueFire Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 30 Grit, 10185 rpm
MI ITEM #06211262
MFR #66252843199
Your Price$16.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843199

BlueFire Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 30 Grit, 10185 rpm
MI ITEM #06211262
MFR #66252843199

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.29/each(List $18.74)

Overview

Mfr description
66252843199 6 X 1/8 X 5/8-11 TYPE 27
  • A blend of the most advanced zirconia alumina abrasive with premium aluminum oxide grain for 2-3 times the life of aluminum oxide wheels, up to 20 percent increase in performance and life over our former zirconia alumina wheels
  • 1/8 in. are designed to be used at a 90 degree angle for offhand cut-off, notching or cleaning pipes and weld beads
  • Reinforced for the most aggressive foundry applications
  • Excellent blend of performance and price
  • All wheels are fully speed tested and comply with ANSI standards
  • With quick change hub for tool free wheel changes to increase productivity

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    5/8 in
  • Material
    Zirconia Alumina
  • Wheel Type
    Type 27
  • Grit Number
    30
  • Grade
    Extra Coarse Grit
  • Max Rpm
    10185 rpm
  • Hole Thread Size
    5/8 in - 11
  • UPC_NO
    66252843199
  • Package Quantity
    10
  • Arbor Hole Size
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought