Motion
66252843202

NORTON ABRASIVES
66252843202

BlueFire Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 30 Grit, 10185 rpm
MI ITEM #06211263
MFR #66252843202
Price$15.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843202

BlueFire Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 30 Grit, 10185 rpm
MI ITEM #06211263
MFR #66252843202

Mfr description
66252843202 6 X 1/8 X 7/8 TYPE 27
  • A blend of the most advanced zirconia alumina abrasive with premium aluminum oxide grain for 2-3 times the life of aluminum oxide wheels, up to 20 percent increase in performance and life over our former zirconia alumina wheels
  • 1/8 in. are designed to be used at a 90 degree angle for offhand cut-off, notching or cleaning pipes and weld beads
  • Reinforced for the most aggressive foundry applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.71/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Contents
    20
  • Disc Diameter
    6 in
  • Face Rim Width
    1/8 in
  • Hole Size
    7/8 in
  • Overall Diameter
    6 in
  • Overall Thickness
    1/8 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Additional Details
    Enjoy A Lifespan Two To Three Times That Deg F Aluminum Oxide Wheels When You Use This Bluefire Za Za Type 27 Grinding And Cutting Wheel With Your Right Angle Grinder. This 1/8-Inch Depressed Center Wheel Is Useful For Cutting-Off, Notching, Stock Removal And Light-Duty Side Grinding On A Variety Deg F Materials, Including Hard And Soft Carbon Steels As Well As 400 Series Stainless Steel. The Combination Deg F Advanced Zirconia Alumina And Premium Aluminum Oxide Abrasives Is Ideal For Light- To Heavy-Pressure Applications
  • Application
    Cutting-Off, Notching, Stock Removal, Light-Duty Side Grinding
  • Arbor Type
    Type 27
  • Color
    Blue
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 27
  • Grade
    Extra Coarse Grit
  • Grit Grade
    Extra Coarse
  • Grit Number
    30
  • Material
    Zirconia Alumina
  • Max Rpm
    10185 rpm
  • Package Quantity
    20
  • Specification
    BLUE FIRE
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66252843202
  • Wheel Color
    Blue
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)