Motion
66252843224

NORTON ABRASIVES
66252843224

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 10185 rpm
MI ITEM #06211266
MFR #66252843224
Price$15.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843224

Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 10185 rpm
MI ITEM #06211266
MFR #66252843224

Mfr description
66252843224 6 X 1/4 X 5/8-11 TYPE 27
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.50/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Zirconia Alumina
  • Max Rpm
    10185 rpm
  • Package Quantity
    10
  • UPC_NO
    66252843224
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)