Motion
66252843588

NORTON ABRASIVES
66252843588

Gemini® Right Cut Depressed Center Wheel - 4-1/2 in Disc Dia, Aluminum Oxide, 13580 RPM, 5/8 in, 5/8-11 in Ctr Hole Thd, 10 Per Pack
MI ITEM #06211269
MFR #66252843588
Your Price$7.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843588

Gemini® Right Cut Depressed Center Wheel - 4-1/2 in Disc Dia, Aluminum Oxide, 13580 RPM, 5/8 in, 5/8-11 in Ctr Hole Thd, 10 Per Pack
MI ITEM #06211269
MFR #66252843588

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$7.43/each(List $7.70)

Overview

Mfr description
66252843588 4-1/2 X .125 X 5/8-11 TYPE
  • Rightcut cutoff wheels
  • Cutting only, where fast cutting and low kerf loss are desired

Specifications

  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    30
  • Grade
    Extra Coarse
  • Max Rpm
    13580 rpm
  • Center Hole Diameter
    5/8 in
  • Center Hole Thread Size
    5/8-11 in
  • Package Quantity
    10
  • UPC_NO
    66252843588
  • Application
    Cut-Off
  • Color
    Black
  • Manufacturer Package Quantity
    10
  • Series
    Gemini

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text