Motion
66252843597

NORTON ABRASIVES
66252843597

Gemini® Depressed Center Wheel - 5 in Disc Dia, Aluminum Oxide, 12225 RPM, 5/8 in, 5/8-11 in Ctr Hole Thd, 10 Per Pack
MI ITEM #06211270
MFR #66252843597
List Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843597

Gemini® Depressed Center Wheel - 5 in Disc Dia, Aluminum Oxide, 12225 RPM, 5/8 in, 5/8-11 in Ctr Hole Thd, 10 Per Pack
MI ITEM #06211270
MFR #66252843597

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.23/each for your price

Overview

Mfr description
66252843597 5 X 1/4 X 5/8-11 TYPE 27
  • Grind aluminum and soft metals without loading
  • Contains no wax or rubber fillers
  • Use for cutting, notching and light grinding

Specifications

  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    12225 rpm
  • Center Hole Diameter
    5/8 in
  • Center Hole Thread Size
    5/8-11 in
  • Package Quantity
    10
  • UPC_NO
    66252843597
  • Manufacturer Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text