Motion
66252843613

NORTON ABRASIVES
66252843613

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit
Mi Item #06211272
MFR #66252843613
Price$7.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843613

Depressed Center Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit
Mi Item #06211272
MFR #66252843613

Mfr description
66252843613 5 X 1/4 X 5/8-11 TYPE 27 A/O
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.17/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Diameter  
    5/8 in
  • Disc Diameter
    5 in
  • Face Rim Width
    1/4 in
  • Hole Size
    5/8 in
  • Overall Diameter
    5 in
  • Overall Thickness
    1/4 in
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    High Performance Bond Designed For Extremely Fast Cut While Retaining Excellent Wheel Life
  • Application
    Stock Removal
  • Arbor Type
    Type 27
  • Bond Type
    High Performance
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 27
  • Grade
    Extra Coarse
  • Grit Grade
    Extra Coarse
  • Grit Number
    24
  • Package Quantity
    10
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66252843613
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)