Motion
66252939658

NORTON ABRASIVES
66252939658

Grade: Medium, Grit Number: 80, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #06211273
MFR #66252939658
Price$62.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252939658

Grade: Medium, Grit Number: 80, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #06211273
MFR #66252939658

Mfr description
66252939658 7 X 1/4 X 1-1/4 TYPE 01
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.09/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Grade
    Medium
  • Grit Number
    80
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)