Motion
66253246841

NORTON ABRASIVES
66253246841

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #06211295
MFR #66253246841
Price$48.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253246841

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 8 in, Maximum RPM: 3600 rpm
MI ITEM #06211295
MFR #66253246841

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.43/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    8 in
  • Face Rim Width
    1/2 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    8 in
  • Overall Thickness
    1/2 in
  • Wheel Diameter
    8 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Double Vitrified Bond Lets You Remove Stock On Narrow To Medium Contact Areas
  • Application
    Surface Grinding, Cylindrical Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing, Stock Removal
  • Bond Type
    Vitrified
  • For Use With
    Surface Grinder, Cylindrical Grinder, Cnc Cutting Tool Machine
  • Form Type
    Type 01
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    3600 rpm
  • Specification
    GEMINI 46-H
  • Tool Comp
    Surface Grinder, Cylindrical Grinder, CNC Cutting Tool Machine
  • Wheel Hardness
    H
  • Wheel Type
    Type 01

Overview

Mfr description
66253246841 8 X 1/2 X 1-1/4 TYPE 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought