Motion
66253288569

NORTON ABRASIVES
66253288569

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #06211302
MFR #66253288569
List Price$92.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253288569

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #06211302
MFR #66253288569

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$92.87/each for your price

Overview

Mfr description
66253288569 7 X 1/4 X 1-1/4 TYPE 01
  • Sharp, purple-colored, monocrystalline aluminum oxide grain is the industry's most versatile abrasive
  • Free cutting on a wide range of applications and materials
  • Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate-to-heavy feed rates
  • Better choice for medium-to-heavy stock removal
  • Outstanding form holding

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 01
  • Grit Number
    60
  • Grade
    Medium
  • Max Rpm
    3600 rpm
  • UPC_NO
    66253288569
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text