Motion
66253288769

NORTON ABRASIVES
66253288769

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #06211311
MFR #66253288769
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253288769

Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #06211311
MFR #66253288769

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66253288769 7 X 1/2 X 1-1/4 TYPE 01
  • White, friable aluminum oxide abrasive for cool and burn free cutting toolroom applications with light-to-moderate feed rates
  • Versatile vitrified bond; good choice for light grinding of tool steels
  • Consistent quality for excellent balance and dimensional accuracy time after time
  • Versatile; ideal for use across a broad variety of tool steels
  • Made in USA in ISO certified facility

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 01
  • Grit Number
    60
  • Grade
    Medium
  • Max Rpm
    3600 rpm
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text