Motion
66253288770

NORTON ABRASIVES
66253288770

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #06211312
MFR #66253288770
List Price$170.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253288770

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
MI ITEM #06211312
MFR #66253288770

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$170.03/each for your price

Overview

Mfr description
66253288770 7 X 1/2 X 1-1/4 TYPE 01
  • White, friable aluminum oxide abrasive for cool and burn free cutting toolroom applications with light-to-moderate feed rates
  • Versatile vitrified bond; good choice for light grinding of tool steels
  • Consistent quality for excellent balance and dimensional accuracy time after time
  • Versatile; ideal for use across a broad variety of tool steels
  • Made in USA in ISO certified facility

Specifications

  • Wheel Diameter
    7 in
  • Wheel Thickness
    1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 01
  • Grit Number
    46
  • Grade
    Coarse
  • Max Rpm
    3600 rpm
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text