Overview
Mfr description
66253288799 7 X 1/4 X 1-1/4 TYPE 01
- Sharp, purple-colored, monocrystalline aluminum oxide grain is the industry's most versatile abrasive
- Free cutting on a wide range of applications and materials
- Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate-to-heavy feed rates
- Better choice for medium-to-heavy stock removal
- Outstanding form holding
Specifications
- Wheel Diameter7 in
- Wheel Thickness1/4 in
- Center Hole Diameter1-1/4 in
- MaterialAluminum Oxide
- Wheel TypeType 01
- Grit Number100
- GradeFine
- Max Rpm3600 rpm
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data