Motion
66253325905

NORTON ABRASIVES
66253325905

Gemini Portable Snagging Wheel - Maximum RPM: 24190 RPM, Package Qty: 1
MI ITEM #06211333
MFR #66253325905
List Price$46.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253325905

Gemini Portable Snagging Wheel - Maximum RPM: 24190 RPM, Package Qty: 1
MI ITEM #06211333
MFR #66253325905

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.89/each for your price

Overview

Mfr description
66253325905 1-1/2 X 2-1/2 X 5/8-11 TYPE
  • Quality aluminum oxide provides consistent performance at a competitive price
  • Versatile; good choice for steel and ferrous metals as well as specialty applications in aluminum and foundries
  • Good choice for rapid stock removal in small or confined areas
  • Ideal for numerous small jobs using a horizontal/straight shaft portable grinder
  • Competitively priced for the choice for initial-price-conscious end-users

Specifications

  • Wheel Type
    Type 18
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Max Rpm
    24190 rpm
  • UPC_NO
    66253325905
  • Long Description
    The 66253325905 Portable Snagging Wheel features a 5/8 in-11 center hole diameter and Type 18 wheel type, making it appropriate for demanding grinding operations.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text