Specifications
Dimensions
- Center Hole Diameter5/8 in-11
Details
- Long DescriptionThe 66253325911 Portable Snagging Wheel features a 5/8 in-11 center hole diameter and Type 16 wheel type, designed for heavy-duty grinding tasks.
- MaterialAluminum Oxide
- Max Rpm24190 rpm
- UPC_NO66253325911
- Wheel TypeType 16
Overview
Mfr description
66253325911 1-1/2 X 3 X 5/8-11 TYPE 16
- Quality aluminum oxide provides consistent performance at a competitive price
- Versatile; good choice for steel and ferrous metals as well as specialty applications in aluminum and foundries
- Good choice for rapid stock removal in small or confined areas
- Ideal for numerous small jobs using a horizontal/straight shaft portable grinder
- Competitively priced for the choice for initial-price-conscious end-users