Motion
66253325913

NORTON ABRASIVES
66253325913

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1/2 in Wide, 1/2 in Thick
MI ITEM #06211337
MFR #66253325913
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253325913

Sharpening Stone - Aluminum Oxide Material, 4 in Long, 1/2 in Wide, 1/2 in Thick
MI ITEM #06211337
MFR #66253325913

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66253325913 MF44 4 X 1/2 FILES INDIA,
  • India – aluminum oxide abrasive– files produce a strong, keen, long-lasting edge and are the choice for the best blend of cut rate and finish
  • India files are ideal when a close tolerance is more important than the speed of cut
  • Square file applications range from dimensioning keyways to maintain fit, stoning faces on router bits, touching-up edges of reamer teeth, lapping/honing to close tolerances to produce the finest edge on precision instruments, die work and delicate tools
  • The use of oil with sharpening stones enhance the sharpening action and minimize the clogging of the stone's surface
  • Norton Sharpening Stones have been the world leader for over 150 years

Specifications

  • Stone Material
    Aluminum Oxide
  • Overall Width
  • Overall Length
  • Overall Thickness
  • Grade
    240 Grit
  • Package Quantity
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text