Overview
Mfr description
66253325915 FJB14 4 X 1 X 1/4 BENCH OIL
- Crystolon – premium silicon carbide abrasive grain – provides fast stock removal for quick edge shaping with minimal loading
- Fast cutting stone; ideal for general sharpening of cutting tools
- Benchstones are ideal for hand dimensioning and sharpening of all types of knives, plane blades, chisels, scrapers, or any other tool that needs a flat, sharp edge
- The use of oil with sharpening stones enhance the sharpening action and minimize the clogging of the stone's surface
- Norton Sharpening Stones have been the world leader for over 150 years
Specifications
- Stone MaterialSilicon Carbide
- Overall Width
- Overall Length
- Overall Thickness
- Grade280 Grit
- Package Quantity5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data