Motion
66253349752

NORTON ABRASIVES
66253349752

Metal 24 Portable Snagging Wheel - Maximum RPM: 36290 RPM, Package Qty: 10
MI ITEM #06211345
MFR #66253349752
Price$9.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253349752

Metal 24 Portable Snagging Wheel - Maximum RPM: 36290 RPM, Package Qty: 10
MI ITEM #06211345
MFR #66253349752

Mfr description
66253349752 1 X 3 X 3/8-24 TYPE16 24GRIT
  • Aluminum oxide abrasive engineered for all steel/ferrous materials
  • Low initial price point; best starting specification for end-user unable to measure performance
  • Versatile; can be used with most ductile irons and steels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.02/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in-24

Details

  • Long Description
    The 66253349752 Portable Snagging Wheel features a 3/8 in-24 center hole diameter and Type 16 wheel type, suitable for general grinding and material removal applications.
  • Material
    Aluminum Oxide
  • Max Rpm
    36290 rpm
  • Package Quantity
    10
  • UPC_NO
    66253349752
  • Wheel Type
    Type 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)