Motion
66253349754

NORTON ABRASIVES
66253349754

Metal 24 Portable Snagging Wheel - Maximum RPM: 24190 RPM, Package Qty: 10
MI ITEM #06211347
MFR #66253349754
Price$9.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253349754

Metal 24 Portable Snagging Wheel - Maximum RPM: 24190 RPM, Package Qty: 10
MI ITEM #06211347
MFR #66253349754

Mfr description
66253349754 1-1/2 X 2-1/2 X 3/8-24TYPE16
  • Aluminum oxide abrasive engineered for all steel/ferrous materials
  • Low initial price point; best starting specification for end-user unable to measure performance
  • Versatile; can be used with most ductile irons and steels
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.28/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in-24
  • Wheel Diameter  
    1.5000 in
  • Wheel Thickness  
    2.5000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Long Description
    The 66253349754 Portable Snagging Wheel is constructed with Aluminum Oxide abrasive material and features a 3/8 in-24 center hole diameter, Coarse grade, 1.5000 in wheel thickness, 2.5000 in wheel diameter, and Type 16 wheel type, ideal for aggressive grinding and stock removal.
  • Material
    Aluminum Oxide
  • Max Rpm
    24190 rpm
  • Package Quantity
    10
  • UPC_NO
    66253349754
  • Wheel Type
    Type 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)