Motion
66253349757

NORTON ABRASIVES
66253349757

Metal 24 Portable Snagging Wheel - Maximum RPM: 24190 RPM, Package Qty: 10
Mi Item #06211350
MFR #66253349757
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253349757

Metal 24 Portable Snagging Wheel - Maximum RPM: 24190 RPM, Package Qty: 10
Mi Item #06211350
MFR #66253349757

Mfr description
66253349757 1-1/2X3X5/8-11 TYPE16 24GRIT
  • Aluminum oxide abrasive engineered for all steel/ferrous materials
  • Low initial price point; best starting specification for end-user unable to measure performance
  • Versatile; can be used with most ductile irons and steels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in-11
  • Wheel Diameter  
    1.5000 in
  • Wheel Thickness  
    3.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Long Description
    The 66253349757 Portable Snagging Wheel is constructed with Aluminum Oxide abrasive material and features a 5/8 in-11 center hole diameter, Coarse grade, 1.5000 in wheel thickness, 3.0000 in wheel diameter, and Type 16 wheel type, designed for demanding grinding applications.
  • Material
    Aluminum Oxide
  • Max Rpm
    24190 rpm
  • Package Quantity
    10
  • UPC_NO
    66253349757
  • Wheel Type
    Type 16
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)