Motion
66253349838

NORTON ABRASIVES
66253349838

Metal 24 Portable Snagging Wheel - Maximum RPM: 24190 RPM, Package Qty: 10
MI ITEM #06211351
MFR #66253349838
Your Price$9.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253349838

Metal 24 Portable Snagging Wheel - Maximum RPM: 24190 RPM, Package Qty: 10
MI ITEM #06211351
MFR #66253349838

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.20/each(List $11.04)

Overview

Mfr description
66253349838 1-1/2X3X5/8-11 TYPE18 24GRIT
  • Aluminum oxide abrasive engineered for all steel/ferrous materials
  • Low initial price point; best starting specification for end-user unable to measure performance
  • Versatile; can be used with most ductile irons and steels
  • Good choice for small or confined areas
  • Competitively priced for the choice for initial-price-conscious end-users

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Type
    Type 18
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Grade
    Coarse
  • Max Rpm
    24190 rpm
  • UPC_NO
    66253349838
  • Long Description
    The 66253349838 Portable Snagging Wheel is constructed with Aluminum Oxide abrasive material and features a 5/8 in-11 center hole diameter, Coarse grade, 1.5000 in wheel thickness, 3.0000 in wheel diameter, and Type 18 wheel type, providing aggressive grinding and stock removal performance.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text