Motion
66253349840

NORTON ABRASIVES
66253349840

Metal 24 Portable Snagging Wheel - Maximum RPM: 20735 RPM, Package Qty: 10
MI ITEM #06211352
MFR #66253349840
List Price$11.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253349840

Metal 24 Portable Snagging Wheel - Maximum RPM: 20735 RPM, Package Qty: 10
MI ITEM #06211352
MFR #66253349840

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.36/each for your price

Overview

Mfr description
66253349840 1-3/4X3X3/8-24 TYPE16 24GRIT
  • Aluminum oxide abrasive engineered for all steel/ferrous materials
  • Low initial price point; best starting specification for end-user unable to measure performance
  • Versatile; can be used with most ductile irons and steels
  • Good choice for small or confined areas
  • Competitively priced for the choice for initial-price-conscious end-users

Specifications

  • Wheel Type
    Type 16
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Max Rpm
    20735 rpm
  • UPC_NO
    66253349840
  • Package Quantity
    10
  • Long Description
    The 66253349840 Portable Snagging Wheel features a 3/8 in-24 center hole diameter and Type 16 wheel type, making it suitable for surface grinding and preparation tasks.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text