Motion
66253349845

NORTON ABRASIVES
66253349845

Metal 24 Portable Snagging Wheel - Maximum RPM: 18145 RPM, Package Qty: 10
Mi Item #06211354
MFR #66253349845
Price$11.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253349845

Metal 24 Portable Snagging Wheel - Maximum RPM: 18145 RPM, Package Qty: 10
Mi Item #06211354
MFR #66253349845

Mfr description
66253349845 2 / 1/2X3X5/8-11 TYPE17
  • Aluminum oxide abrasive engineered for all steel/ferrous materials
  • Low initial price point; best starting specification for end-user unable to measure performance
  • Versatile; can be used with most ductile irons and steels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.04/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in-11
  • Wheel Diameter  
    2.0000 in
  • Wheel Thickness  
    3.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Coarse
  • Long Description
    The 66253349845 Portable Snagging Wheel is constructed with Aluminum Oxide abrasive material and features a 5/8 in-11 center hole diameter, Coarse grade, 2.0000 in wheel thickness, 3.0000 in wheel diameter, and Type 17 wheel type, designed for aggressive grinding and contour work.
  • Material
    Aluminum Oxide
  • Max Rpm
    18145 rpm
  • UPC_NO
    66253349845
  • Wheel Type
    Type 17
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)