Motion
66254400256

NORTON ABRASIVES
66254400256

Flap Disc - P120 Grit, Package Qty: 10
MI ITEM #06211360
MFR #66254400256
Price$11.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254400256

Flap Disc - P120 Grit, Package Qty: 10
MI ITEM #06211360
MFR #66254400256

Mfr description
66254400256 4-1/2 X 7/8 120 R980P BLAZE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.69/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Backing Weight
    Y-wt. Polyester

Details

  • Abrasive Material
    Ceramic Alumina
  • Abrasive Type
    Coated
  • Application
    Clean and Detail, Finishing
  • Backing Material
    Y-wt. Polyester
  • Flap Disc Type
    Type 27
  • Grade
    Medium Grit
  • Grit Number
    P120
  • Manufacturer Package Quantity
    10
  • Max Rpm
    13300 rpm
  • Maximum Speed
    13300 rpm
  • Package Quantity
    10
  • Series
    Blaze R980P
  • UPC_NO
    66254400256

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)