Motion
66254400257

NORTON ABRASIVES
66254400257

Sanding Disc - 4.5000 in Disc Diameter, 0 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 40 Grit
MI ITEM #06211361
MFR #66254400257
Price$13.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254400257

Sanding Disc - 4.5000 in Disc Diameter, 0 in Arbor, Premium Ceramic Alumina Abrasive Material, Polyester Backing Material, 40 Grit
MI ITEM #06211361
MFR #66254400257

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.84/each

Specifications

Dimensions

  • Arbor Size
    0 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Polyester
  • Disc Attachment Type
    5/8 - 11
  • Grade
    Coarse
  • Grit Number
    40
  • Mounting Type
    Arbor Thread

Overview

Mfr description
66254400257 4-1/2 X 5/8-11 40 R980P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought